Product Detail

URL:

Item# : EA824BH

Description : [Hexagonal Shaft]9 Pcs drill Set [HSS]

Spec

Material HSS (High-Speed Steel )
Hexagonal Shank
6.35mm(1/4 )
Usage Steel 、Stainless 、Light Alloy 、Resin 、Woodworking
Available To Be Used For Charged-type Impact Drills.
Size (mm) 2.0・2.5・3.0・3.5・4.0・4.5・5.0・5.5・6.0
Additional explanation
Catalog Price (JPY)

¥ 10,300 (Excluding tax)/¥ 11,330(Tax including)

Quantity of stock

Latest stock:2

(2026/11/16 19:47 Currently)

Update
Catalog Page Page 0889