Product Detail

URL:

Item# : EA824DM-200

Description : [Hexagon Shank ] Prepared Hole Drill Set For Wood Screw

Spec

Material High-Speed Steel Steel
Hexagonal Shank 6.35mm
Perfect To Be Used For Opening A Hole In Advance For Setting Wood Screws Or Nails Into Hardwood Or Laminated Lumber.
The Blade Tip Is Of The Double Line Groove-structure Which Would Not Easily Be Broken. The Product Uses High Speed Steel, Ensuring Superior Durability.
Easy To Select The Tip Size By Being Distinguished With Different Colors.
Size 2・2.5・3・3.5・4・5mm
Additional explanation
Catalog Price (JPY)

¥ 5,620 (Excluding tax)/¥ 6,182(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 19:02 Currently)

Update
Catalog Page Page 0957