Product Detail

URL:

Item# : EA826EH

Description : Drill Sharpener

Spec

Power source-100VAC
Grinding range-2.5 to 13mm (Tip angle 118°, 135°) (Up to 19mm available if using -2)
RPM-15,000rpm
Cord length-1.8m (with earth)
Dim.-126 x 196 x 115(H)mm
Weight-1.8kg
Available also for carbide, high-speed and titanium drills
Thinning is also supported.
Set standard accessories-Chuck (for 2.5 to 13mm),Grinding wheel (#180),Ground 3P⇒2P conversion adapter
Removing margins and angles adjustable
Easy centering
Name Set
With carry bag
Additional explanation
Catalog Price (JPY)

¥ 41,000 (Excluding tax)/¥ 45,100(Tax including)

Quantity of stock

Latest stock:29

(2026/11/03 06:05 Currently)

Update
Catalog Page Page 0857

Replacement Items

EA826EM
Web catalog image

Product movie

Documents

Specification
  1. PDF
Instruction manual(Japanese)