Item# : EA827WA-1A
Description : [Hexagonal Shaft]4Pcs Counter Sink Bit Set
Spec
| Material | HSS (High-Speed Steel ) |
Hex agonal Shank | 6.35mm(1/4\") |
|---|---|---|---|
| size (Max.Dia.(Mm) x Full length ) | 8.3 x 31・10.4 x 34・ 12.4 x 35・20.5 x 41mm (EAch 1 pc ) |
Tip | 90° |
| 3Groove |
|||
| Removing burrs,Chamfering ,Perforator |
|||
| Plastic Case (110 x 95 x 25mm)Adapted |
|||
| Total Weight | About 105g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,000 (Excluding tax)/¥ 15,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 22:32 Currently) |
||||
| Catalog Page | Page 0893 | ||||
Replacement Items
|
|