Item# : EA828A-13
Description : Router Bit Set(12 Pcs)
Spec
| Set Details(1pc each) | 12 Pcs Set ・Corner Chamfering 45° ・Cove bit (6.3R) ・Round-over bit (6.3R 9.5R) ・Flush-trim bit (12.7mm) ・Roman ogee bit (4R) ・Straight bit(6 12 16mm) ・V-Groove bit (90°) ・U-Groove bit (6.3R) ・Croze bit (14°) Storage bag (Wooden ) |
Shaft Dia. | Dia 6mm |
|---|---|---|---|
| Shaft length | 29~37mm |
Material | Blade :Hardened Base material :Carbon steel |
| Case Size | 210(W)×320(D)×50(H)mm |
Total Weight | 585g |
| For electric trimmer ・router |
|||
| Useful 6 items for work. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,850 (Excluding tax)/¥ 5,335(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/20 09:27 Currently) |
||||
| Catalog Page | Page 0960 | ||||