Item# : EA829AK-1
Description : Tap Handle (With Magnet Base)
Spec
| Tap Capacity | M3 to M12 |
Max. Stroke | 60mm |
|---|---|---|---|
| Magnetic Force | 0.8kN(80kgf ) |
Size | Overall Height :210mm , Magnet Section :50 x 58.5 x 55mm |
| Weight | 2.5kg |
||
| It is compact and lightweight and easy to carry. |
|||
| It is a tap guide holder which can tap up on a flat surface or side accurately and easily. |
|||
| Tap damage and wear can be prevented. |
|||
| Magnets is powerful permanent magnet type. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 46,500 (Excluding tax)/¥ 51,150(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 22:32 Currently) |
||||
| Catalog Page | Page 0350 | ||||