Product Detail

URL:

Item# : EA829BG

Description : Screw Thread Correction Tap Die Set

Spec

Die dim. (NC)-1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 9/16-12, 5/8-11
Die dim. (NF)-1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20, 9/16-18, 5/8-18
Die dim. (Metric)-M6 x 1, M8 x 1.25, M10 x 1, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.5, M12 x 1.75, M14 x 1.50
Tap dim. (NC)-1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 9/16-12
Tap dim. (NF)-1/4-28, 5/16-24, 3/8-24, 7/16-20, 1/2-20, 9/16-18
Tap dim. (Metric)-M6 x 1, M8 x 1.25, M10 x 1, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M14 x 1.50
Correction file-(Threads/inch): 11, 12, 13, 14, 16, 18, 20, 24 (Pitch): 0.75, 1.00, 1.25, 1.50, 1.75, 2.00, 2.50, 3.00mm
Additional explanation
Catalog Price (JPY)

¥ 23,400 (Excluding tax)/¥ 25,740(Tax including)

Quantity of stock

Latest stock:4

(2026/11/20 19:46 Currently)

Update
Catalog Page Page 0912