Item# : EA829VX-2
Description : Tap Die Fine and Coarse Set
Spec
| Material-Alloy steel |
|||
| Middle size taps 20pcs., Dies 20pcs. |
|||
| Size-(Metric coarse/fine thread)M6x1.0・M6x0.75・M8x1.25・M8x1.0・M10x1.5・M10x1.25・M12x1.75・M12x1.5・M14x1.5・M14x2.0・M16x1.5・M16x2.0・M18x1.5・M18x2.5・M20x1.5・M20x2.5・M22x1.5・M22x2.5・M24x1.5・M24x3.0 |
|||
| Outer diameter of die | M6×1.0・M6×0.75・M8×1.25・M8×1.0・M10×1.5・M10×1.25・M12×1.75・M12×1.5・M14×1.5・M14×2.0・M16×1.5・ M16×2.0, M18×1.5, M18×2.5: 38mm M20×1.5・M20×2.5・M22×1.5・M22×2.5・M24×1.5・M24×3.0: 50mm |
||
|---|---|---|---|
| Tap handle |
|||
| Dies handle |
|||
| Screwdrivers |
|||
| Case size-590x340x30(T)mm |
|||
| The T-shaped tap handle can be used for M6 and M8 size taps. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 23,800 (Excluding tax)/¥ 26,180(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/08/02 04:03 Currently) |
||||
| Catalog Page | Page 0911 | ||||
Replacement Items
|
|