Item# : EA829VX-21
Description : Tap Dice Set with Drill
Spec
| Material | 3-Way Tap ・Dice :Alloy Steel Drill :HSS |
Tap・dice Size | ・Metric Coarse Pitch ・Fine Pitch :M3×0.5・M3×0.6・M4×0.7・M4×0.75・M5×0.8・M5×0.9・M6×0.75・M6×1.0・M7×0.75・M7×1.0・M8×1.0・M8×1.25・M10×1.25・M10×1.5・M12×1.5・M12×1.75 ・BSP :1/8 -28 |
|---|---|---|---|
| Die outer diameter | 25mm |
Drill Size | Dia 2.5・3.3・4.2・5.0・6.0・6.8・8.6・10.3mm |
| 3-Way Tap Handle | |||
| Dice Handle |
|||
| T-shaped 3-Way Tap Handle |
|||
| (-) Screwdriver |
|||
| Pitch Gauge |
|||
| Case Size | 370×255×33(T)mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,200 (Excluding tax)/¥ 17,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:148 (2026/11/14 09:46 Currently) |
||||
| Catalog Page | Page 0911 | ||||