Product Detail

URL:

Item# : EA829VX-3

Description : Tap Die Fine and Coarse Set

Spec

Material Alloy steel
Begin・finish tap 35 pcs, dice 35 pcs
Size (Metric coarse/fine thread)
M2x0.4・M3x0.5・M4x0.7・
M5x0.8・M6x1.0・M6x0.75・
M7x1.0・M7x0.75・M8x1.25・
M8x1.0・M8x0.75・M9x1.25・
M9x1.0・M9x0.75・M10x1.5・
M10x1.25・M10x1.0・M10x0.75・
M11x1.5・M11x1.25・M11x1.0・
M11x0.75・M12x1.75・M12x1.5・
M12x1.25・M12x1.0・M12x0.75・
M14x2.0・M14x1.5・M14x1.25・
M14x1.0・M16x2.0・M16x1.5・
M16x1.0・M18x1.5
Die outer diameter M2×0.4・M3×0.5・M4×0.7・M5×0.8・M6×1.0・M6×0.75・M7×1.0・M7×0.75・M8×1.25・M8×1.0・M8×0.75・M9 ×1.25・M9×1.0・M9×0.75: 25mm
M10×1.5・M10×1.25・M10×1.0・M10×0.75・M11×1.5・M11×1.25・M11×1.0・M11×0.75・M12×1.75・M12×1.5・M12×1.25・M12×1.0・M12× 0.75・M14×2.0・M14×1.5・M14×1.25・M14×1.0・M16×2.0・M16×1.5・M16×1.0・M18×1.5: 38mm
Tap handle2pcs., Dies handle2pcs.
T-shaped tap handle
Case size 440x330x50(T)mm
M2 taps can be used with tap handles marked M3 to M12.
The T-type tap handle can be used for M4 and M5 size taps.
Additional explanation
Catalog Price (JPY)

¥ 34,700 (Excluding tax)/¥ 38,170(Tax including)

Quantity of stock

Latest stock:1

(2026/04/02 03:38 Currently)

Update
Catalog Page Page 0911

Replacement Items

EA829VX-3A
Web catalog image

Documents

Instruction manual(Japanese)