Product Detail

URL:

Item# : EA829VX-4

Description : Tap Dice Set (MM/UNC/UNF)

Spec

Material Alloy Steel
Size ・Metric Coarse Pitch ・Fine Pitch :M3×0.5・M4×0.7・M5×0.8・M6×1.0・M7×1.0・M8×1.25・M9×1.25・M10×1.0・M10×1.5・M12×1.75
・UNC:4-40・6-32・8-32・10-24・10-32・12-24・1/4 -20・5/16 -18・3/8 -16・7/16 -14・1/2 -13
・UNF:1/4 -28・5/16 -24・3/8 -24・7/16 -20・1/2 -20
(BSP )1/8 -28
Pitch gauge ... mm: 0.5, 0.6, 0.7, 0.75, 0.8, 0.9, 1.0, 1.25, 1.5, 1.75, 27 (inch), 28 (inch)
Inches: 12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 36, 40
3-Way Tap Handle
Dice Handle
T-shaped 3-Way Tap Handle
(-) Screwdriver
Pitch Gauge
Case Size 370×255×33(T)mm
Additional explanation
Catalog Price (JPY)

¥ 15,000 (Excluding tax)/¥ 16,500(Tax including)

Quantity of stock

Latest stock:89

(2026/11/02 03:07 Currently)

Update
Catalog Page Page 0911

Replacement Items

EA829VX-4A