Product Detail

URL:

Item# : EA840DK-1

Description : DC Electric Winch

Spec

Power supply-DC 12V only
Horizontal towing capacity-907kg
Wire used-Dia. 4.7mm x 15.2m
Winding speed-4.5m/min (no load)
Weight-5kg
Dim.-284 x 105 x 104(H)mm
Power cord length-Output side: 1.67m
Controller side: 1.21m
Motor horsepower 1.2HP(0.9KW)
Additional explanation
Catalog Price (JPY)

¥ 33,300 (Excluding tax)/¥ 36,630(Tax including)

Quantity of stock

Latest stock:17

(2026/11/21 09:28 Currently)

Update
Catalog Page Page 1713
Web catalog image

Product movie

Documents

Instruction manual(Japanese)