Item# : EA840DK-10
Description : DC Electric Winch
Spec
| Super winch winch with a capacity of 4000kg or more |
|||
| Power Supply | DC12V Battery Exclusive Use |
Size | 535x114x255(H)mm |
|---|---|---|---|
| Power supply cord length | Output side :1.8m Controller side :4.5m |
Weight | 43.6kg |
| With Hand Remote Controller (With LED Lighting Up Function) Roller Fair-lead Hook |
|||
| With Automatic Brake |
|||
| Horizontal Towing Capacity | 4763kg |
Winding Speed | 5.5m/min (Nothing Load) |
| Working Wire | Dia 9.5mmx26m |
||
| For horizontal towing only. (No vertical traction function) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 186,200 (Excluding tax)/¥ 204,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/04 03:45 Currently) |
||||
| Catalog Page | Page 1713 | ||||