Item# : EA840DK-8
Description : DC Electric Winch
Spec
| Winch of a strong type with a capacity of 3000kg or more |
|||
| Power Supply | DC12V Battery Exclusive Use |
Size | 535x114x255(H)mm |
|---|---|---|---|
| Power supply cord length | Output side :1.8m Controller side :4.5m |
Weight | 43kg |
| With Hand Remote Controller (With LED Lighting Up Function) Roller Fair-lead Hook |
|||
| With Automatic Brake |
|||
| Horizontal Towing Capacity | 3856kg |
Winding Speed | 6.4m/min (Nothing Load) |
| Working Wire | Dia 7.9mmx26m |
||
| For horizontal towing only. (No vertical traction function) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 160,000 (Excluding tax)/¥ 176,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/03/23 00:21 Currently) |
||||
| Catalog Page | Page 1713 | ||||