Item# : EA841XG-11
Description : Rotary Band Saw
Spec
Power source-100VAC, 450W
|
Saw blade circumferential speed-25 to 80m/min
|
Cutting capacity-At cutting angle 0°: round pipe dia. 115mm, square pipe 100mm, round bar dia. 30mm,At cutting angle 45°: round pipe dia. 50mm, square pipe 50mm, round bar dia. 30mm
|
| Dim.-746 x 329 x 353(H)mm |
Cord length-2.5m
|
Saw blade-12.5(W) x 0.5(T) x 1,130(L)mm
|
| Weight-21kg |
| Cord length-2.5m |
Variable speed
|
| With LED light, protection cover and flat vise |
| Catalog Price (JPY) |
¥
148,500
(Excluding tax)/¥
163,350(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/13 21:25 Currently)
|
| Catalog Page |
Page 0828
|
Documents
| Specification |
-
|
| Part drawing |