Item# : EA851FC-2
Description : [Rechargeable] Electric Circular Saw
Spec
| Battery Separately Sold |
|||
| Battery | 18V |
Recharge Time (At the time of using 4.0Ah Battery) |
About 32 minutes(empty to 80% turbo charging) About 51 minutes (empty to full charging) |
|---|---|---|---|
| Rotation Speed | 3400rpm |
Size | 346 x 218 x 243(H)mm |
| Blade Dia. | 160 to 165mm |
Hole Dia | 20mm |
| Weight | 3.4kg |
||
| The ECP function protects battery from over discharge overload and overheat | |||
| Equipped with an auxiliary handle an LED light and a brake | |||
| To protect the motor the EMP function interrupts current before the occurrence of motor burning caused by overload |
|||
| Cutting Depth (Cutoff angle :Depth) |
90°: 57mm 45°: 39mm |
Accessories | Parallel Guide Hexagonal Key Wrench Sample Chip Saw x 1 Sheet |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,300 (Excluding tax)/¥ 28,930(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/24 14:48 Currently) |
||||