Product Detail

URL:

Item# : EA851YC

Description : Table-Top Electric Sliding Circular Saw

Spec

RPM-3,800rpm
Power source-100VAC, 1,330W
Dim.-530 x 1,050 x 615(H)mm
Weight-19.5kg
With brake
With light and laser marker
Dia. 235 to 260mm circular saw blade available
Blade dia.-260mm (Hole dia.: 25.4mm)
Cutting capacity (height x width)-90°: 88 x 312mm/91 x 300mm45°: 88 x 218mm/91 x 200mm
Accessories-Dia. 260mm tip saw for wood, dust bag
Body double insulation structure
Turn table type
Cord length-4m
Additional explanation
Catalog Price (JPY)

¥ 156,700 (Excluding tax)/¥ 172,370(Tax including)

Quantity of stock

Latest stock:0

(2026/03/23 23:24 Currently)

Update
Catalog Page Page 0826
Main image

Documents

Specification
  1. PDF
Part drawing
  1. PDF