Product Detail

URL:

Item# : EA854BS-14

Description : [Rechargeable] Jigsaw

Spec

Only the body (Battery ・Charger Separately Sold)
T-Shank
Battery 10.8V (Lithium Ion 2.0Ah)
Recharge Time About 15 Minutes (empty to 75% Turbo Charging)
About 30 minutes (empty to full charging)
Number Of Strokes 1500 to 2800spm
Length Of Stroke 18mm
Tilt Cutoff The angle Left and right 0 to 45°
Electronic stepless speed change with brake with orbital mechanism
Tool is unnecessary for blade replacement.
Size 239x171(H)mm
Weight 1.5kg
Capacity Wood :70mm
Aluminum :3mm
Soft steel Board :3mm
Additional explanation
Catalog Price (JPY)

¥ 22,800 (Excluding tax)/¥ 25,080(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 06:31 Currently)

Update
Catalog Page Page 0823
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog