Product Detail

URL:

Item# : EA854YB

Description : Table Top Band Saw

This product is no longer available. Please refer to replacement item below.

Spec

Power source-100VAC, 320W
Variable speed
Capacity (Thickness)-Soft material: 80mm,Hard material: 50mm, aluminum: 6mm
Band saw blade circumferential speed-1.5 to 15m/s
Dim.-317 x 622 x 622(H)mm
Weight-13kg
Saw dim. (Circumferential length)-1,445mm
Table dim.-292 x 292mm
Table tilting angle-0 to 45°
Accessories-Saw blade: 6.35mm width x 6 teeth, miter-gauge
With over load prevention function
Dust collector mountable
Cord length-2.0m
Additional explanation
Catalog Price (JPY)

¥ 38,000 (Excluding tax)/¥ 41,800(Tax including)

Quantity of stock

Latest stock:0

(2025/07/26 23:47 Currently)

Update
Main image

Documents

Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)