Item# : EA857AB-100
Description : Curved Reciprocating Saw Blade Set
Spec
| <Set Details> | Curve Blade 4Seed (EAch 5Sheet Set ) |
Case Size | 255×190×40mm |
|---|---|---|---|
| Blade | ・Full length :200mm,Teeth Qty :14 Usage :ultra Large-blossomed chrysanthemum ,Stainless Steel Pipe Material (Heavy Duty For )Thickness 3mmMore Than , ・Full length :150mm,Teeth Qty :14 Usage :Large-blossomed chrysanthemum ,Stainless Steel Pipe Material Thickness 2mmMore Than , ・Full length :200mm,Teeth Qty :14 Usage :Large-blossomed chrysanthemum ,Stainless Steel Pipe Material Thickness 2mmMore Than , ・Full length :200mm,Teeth Qty :18 Usage :Thin ,Stainless Steel Pipe Material Thickness 2mmOr Less |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,300 (Excluding tax)/¥ 19,030(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/14 04:04 Currently) |
||||
| Catalog Page | Page 0964 | ||||