Product Detail

URL:

Item# : EA857DM-1A

Description : [Rechargeable]Multi-cut saw

This product is no longer available. Please refer to replacement item below.

Spec

Description Resin Case Set
Battery 14.4V(Lithium Ion 6.0Ah)
Recharge Time About 35 min
Motor Direct current Motor
Number Of Vibrations Normal Mode (Dial 1 to 5):
6000to20000 rpm
Auto Mode (Dial A):
15000⇔20000 rpm
Motor Direct current Motor
Pendulum The angle 3.2°
Size 307(L)x81(D)x103(H)mm
(Battery Installed )
Weight 1.9kg(Battery Installed )
Vibration 3-axis synthetic value Polishing :6.1m/s2、
Cut off:11.1m/s2
ACcessories ・Battery x1
・Quick Charger (With Cooling function )
・Pad For Exchange ・Sand paper (#60・#120・#240) Each 2 Sheets ・Blade ・ACcessories Case
・Resin Case
・Battery Cover
Spare Battery EA813HE-16
High Efficiency Brush Less Motor Adoption
By replacing the tool on the tip, usage for multiple applications is possible.
With LED light, battery residual capacity display
It is possible to rapidly and easily change the tool on the tip, without using any tool.
As for the tool on the tip, use the EA857DR-21 to -34.
Additional explanation
Catalog Price (JPY)

¥ 66,700 (Excluding tax)/¥ 73,370(Tax including)

Quantity of stock

Latest stock:0

(2026/10/09 01:44 Currently)

Update

Replacement Items

EA857DM-4A
Web catalog image

Documents

Catalog
  1. PDF
SDS Japanese
  1. PDF
Manufacturer’s instruction manual(Japanese)