Product Detail

URL:

Item# : EA857DP-1

Description : Multi Cut Saw

Spec

Power Supply AC100V
Power Consumption 300W
Pendulum Number Of Vibrations 8,000 to 20,000rpm
Pendulum swing angle 2.8°
Electronic variable speed
Double insulation , Overload protection device
Tool holder with magnet
Uniform cutting of the surface and pocket cutting by high speed pendulum vibration are possible.
Constant speed function
Peeling / polishing work is also possible.
Cord length 2.5m
Size 280(W) x 75(H)mm
Weight 1.5kg
Accessories Bimetal blade 1 pc , Rubber pad 1 pc , Sample sanding paper 5 pcs
Additional explanation
Catalog Price (JPY)

¥ 25,400 (Excluding tax)/¥ 27,940(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 19:00 Currently)

Update
Catalog Page Page 0818
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)