Product Detail

URL:

Item# : EA857LE-1

Description : Reciprocating Saw Blade (Diamond Coated)

Spec

Application-Cast-iron, tile, brick for building, stone
Double-tongue shape that enables blade replacement and doubles the cutting number when cast-iron pipe of which diameter is the half or less of the cutting capacity is processed
Length 225mm
Thickness 1.1mm
Cutting capacity Dia. 150mm
Additional explanation
Catalog Price (JPY)

¥ 3,210 (Excluding tax)/¥ 3,531(Tax including)

Quantity of stock

Latest stock:3

(2026/10/31 16:33 Currently)

Update
Catalog Page Page 0964