Product Detail

URL:

Item# : EA858A-1C

Description : Threaded Rod Cutter (Rechargeable)

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply DC14.4V Lithium Ion 6.0Ah
Cutting Capacity Soft steel :W3/8 W5/16 M6 M8 M10
Stainless :W3/8
Cutoff time 2.3 Seconds
Number Of Strokes 30spm
Recharge Time About 30 minutes
Cutter Blade 4 pcs
Cutter Lifespan (W/8 Soft steel) About 10000 times
(When removing the deformation of the cutter end face and the protruding part of the broken part with a round file or the like and mounting it in parallel to the bracket face it becomes about 20000 times)
Size 277(L) x 104(D) x 185(H)mm
Weight 2.9kg (Including battery)
Accessories Quick Charger (With Cooling Function)
W3/8 Cutter
Allen Spanner
Resin Case
Battery Cover
Spare Battery EA813HE-16
Excellent in continuous cutting at fixed position
Cordless Type And Easy To Operate
With battery level display
With Brake
Additional explanation
Catalog Price (JPY)

¥ 92,000 (Excluding tax)/¥ 101,200(Tax including)

Quantity of stock

Latest stock:0

(2025/10/08 17:44 Currently)

Update

Replacement Items

EA858A-1E
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog