Item# : EA858HC
Description : Hydraulic Puncher
Spec
| Hole shape-Round hole, slotted hole |
|||
| Capacity-Dia. 20 x 6mm in thicknessDia. 14 x 7.5mm in thickness (7.5mm only for channel steel) |
|||
| Power source-100VAC,50/60Hz, 900W |
|||
| Throat dim.-55mm |
|||
| Dim.-140 x 330 x 550(H)mm |
|||
| Weight-9.0kg |
|||
| Over load will not be applied to the body because the pressure limit valve. |
|||
| Accessories-Dia. Work standside handle, case |
|||
| Body double insulation structure |
|||
| Cord length-2.7m |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 161,700 (Excluding tax)/¥ 177,870(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/02 19:26 Currently) |
||||
| Catalog Page | Page 0854 | ||||