Product Detail

URL:

Item# : EA858HD

Description : Electric Hydraulic Puncher

Spec

Hole shape-Round orifice, ellipse orifice
Dim.-HD: 178 x 418mm,HE: 195 x 484mm
Weight-HD: 10kg, HE: 13.9kg
Accessories-Steel case, punch 11mm, B dies 11mm
Cord length-2.5m
Soft steel 14 (Plate thickness 6)
Stainless steel 14 (Plate thickness 5)
Soft steel Dia. 11 x 16.5 (Plate thickness 6)
Power source 100V, 1010W
Additional explanation
Catalog Price (JPY)

¥ 223,900 (Excluding tax)/¥ 246,290(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 09:25 Currently)

Update
Catalog Page Page 0828
Main image

Documents

Specification