Product Detail

URL:

Item# : EA860KN

Description : [Inverter Type] Generator

This product is no longer available. Please refer to replacement item below.

Spec

4-cycle
Nonlead gasoline (tank capacity: 4.2L)
Frequency-50/60Hz
Power-AC: 1.6kVA (100V/16A), DC: 12V/8A
Continuous operating time-10.5(1/4 load) to 4.2hrs (rating)
Noise level-51.5 to 61dB(A)
Dim.-490 x 280 x 455mm
Weight-20kg (dry mass)
Charging cord-EA860KB-1 (separately sold)
Additional explanation
Catalog Price (JPY)

¥ 180,000 (Excluding tax)/¥ 198,000(Tax including)

Quantity of stock

Latest stock:0

(2026/11/03 19:04 Currently)

Update
Catalog Page Page 0866

Replacement Items

EA860WB-2
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG