Item# : EA864BB-32
Description : Television Intercom
Spec
Power Supply | Monitor Host Phone :AC100V(50/60Hz) Front door camera :Supplied from monitor host phone |
Size | Monitor Host Phone :210 x 29 x 183.5(H)mm Front door camera :(at exposure)119 x 25.4 x 170(H)mm・(at embedded)119 x 22.1 x 170(H)mm |
---|---|---|---|
Weight | Monitor Host Phone :885g Front door camera :(at exposure)370g・(at embedded)330g |
||
Even at outside the home, conversation is possible through a smartphone. | |||
Wirelessly connectable linkage of apparatus, which is convenient all over the house |
|||
EA864CE-70(Door sensor ) Connection Possible |
|||
Monitor Host Phone +Front door camera |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 87,000 (Excluding tax)/¥ 95,700(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/10 10:29 Currently) |
Replacement Items
|
Parts & Accessories | |
---|---|
Option | EA864CE-70 : Door Sensor |