Product Detail

URL:

Item# : EA864BB-81

Description : Wireless Chime

Spec

Wiring is unnecessary Wireless type
Sound volume About 88dB(50cm)
Radio wave coverage distance About 120m(Visible distance )
Power supply Receiver :AA battery ×3 pcs (Separately sold )、
Transmitter :CR2032(Coin battery )×2 pcs (Separately sold )
Size Receiver :142×29×80(H)mm、
Transmitter :40×19×91(H)mm
Weight Receiver :About 138g、
Transmitter :About 38g
The sound can be set by each transmitter so the transmitters can be recognized by the sound.
It transmits radio waves when the door opens and the receiver chimes.
Lamps for 4 transmitting locations are provided and you can check where the signal comes from by checking the lit lamp.
The rainproof-type push button has an LED which is lit in dark to indicate the location
Description Receiver +Transmitter
Additional explanation
Catalog Price (JPY)

¥ 6,730 (Excluding tax)/¥ 7,403(Tax including)

Quantity of stock

Latest stock:8

(2026/11/19 21:29 Currently)

Update
Catalog Page Page 2315
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)