Product Detail

URL:

Item# : EA864BB-82

Description : Wireless Chime

Spec

Wireless type which does not require wiring
Sound volume About 88dB (50cm)
Radio wave coverage distance About 120m (Visible distance)
Power supply Receiver :AA battery x 3 pcs (Separately sold)、
Transmitter :AAA battery x 2 pcs (Separately sold)
Size Receiver :142 x 29 x 80(H)mm
Transmitter :Dia 80 x 37mm
Weight Receiver :About 138g
Transmitter :About 69g
Twenty alarm sounds which can be set as you like
The sound can be set by each transmitter so the transmitters can be recognized by the sound.
It transmits radio waves when the door opens and the receiver chimes.
Specification: Receiver + Transmitter
Additional explanation
Catalog Price (JPY)

¥ 6,730 (Excluding tax)/¥ 7,403(Tax including)

Quantity of stock

Latest stock:6

(2026/11/19 21:39 Currently)

Update
Catalog Page Page 2315
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)