Product Detail

URL:

Item# : EA864CD-202A

Description : Digital Automatic Recording Device

This product is no longer available. Please refer to replacement item below.

Spec

Power Supply DC12V/3A
Recording Resolution 1080p:Max. 30fps x 2CH、
720p:Max. 30fps x 2CH、
960 x 480:Max. 30fps x 2CH 
Recording Rate 1, 2, 4, 8, 15, 30 fps
Recording Mode Continuation 、Motion、Alarm 、
Manual 、Schedule (Combined recording possible)
Record Media SDHC、
SDXC Card x 2(Max. 128GB x 2)/More Than CLASS 10 (Separately Sold )、
e-SATA HDD(Max. 4TB)(Separately Sold )
Body Size 184(W) x 90(D) x 45(H)mm
Accessories AC Adapter (DC12V/3A)、
Remote Controller 、A/V Cable 、
Client Soft (CD)
Full Hi-Vision capable of recording up to 2 cameras (1080p/720p)Recording Apparatus
Hybrid type that can also connect analog cameras
Remove the recording medium (SD card / e-SATA HDD) and play it on the computer
SD Card (Max. 128GB) x 2 Slot Powered By
Mirroring recording (dual recording of the same recording data to 2 pcs of SD cards), and relay recording (single recording to 2 pcs of SD cards) are possible.
Network function is incorporated.
Full-blown data security by password (main unit of apparatus) and PIN code management (SD card, HDD)
Compact size that can be stored in equipment
UTC-compliant
Wide variety of options according to use application ? Clock time automatic correction function by GPS ? e-SATA HDD (max. 4TB) recording most suitable for saving the long-time recording ? Direct connection to smartphones by Wi-Fi dongle function ? Easy download of recording data by the wireless data collection apparatus
Additional explanation
Catalog Price (JPY)

¥ 66,500 (Excluding tax)/¥ 73,150(Tax including)

Quantity of stock

Latest stock:0

(2026/09/16 12:19 Currently)

Update

Replacement Items

EA864CD-202B
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG