Product Detail

URL:

Item# : EA864CD-93A

Description : Security Camera

This product is no longer available. Please refer to replacement item below.

Spec

For Outdoor (IP66)
Imaging Element 1/2.7Inch 2.1Mega Pixels aptina CMOS
Scanning method Progressive scan method
Picture Output AHD Output /1080P(25/30), CVBS(Output )1.0vp-p/75Ω, BNC
※Set AHD / CVBS output switching with UTC.
Efficient Pixels 1928(H) x 1088(V) 210Megapixel
Lowest Brightness 0 Lux(IR:ON)
The lens f3.6mm/F1.8
Horizontal view angle 80°/Vertical view angle 59°
Day & Night Color /White Black /Automatic /Outside Selection ,
Infrared rays Irradiation Distance :20m/IR Cut Filter
Electron Sensitivity Rise Automatic (Max. x 2 to x 30 Setting Possible )/OFF Selection
D-WDR Automatic /ON/OFF Selection
UTC Control Possible
Power Supply DC12V±10%
Consumption Current Normal 100mA/At IR 395mA
(MAX 400mA)
Use Conditions -30℃ to +40℃/80%RH Or Less
Size 82(W) x 209(D) x 84(H)mm
(Bracket Section Included )
Weight 462g(Bracket Section Included )
Accessories AC Adapter (DC12V/1A),
20m Cable ,
BNC/RCA Conversion Connecter
Additional explanation
Catalog Price (JPY)

¥ 38,400 (Excluding tax)/¥ 42,240(Tax including)

Quantity of stock

Latest stock:0

(2025/07/17 05:30 Currently)

Update

Replacement Items

EA864CD-93B
Web catalog image

Documents

Catalog
  1. PDF
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)