Product Detail

URL:

Item# : EA864CF-20B

Description : Wireless Caller

Spec

Material ABS Resin
Possible place to site Receiver (Chime ):Indoor
Transmitter (Push button ):Outdoor (IPX4 Splash-Proof type )
Power supply Receiver :AA battery ×3 pcs (Separately sold )
Push button transmitter :Coin type lithium battery (CR2032)×1 pc (Separately sold )
Battery lifetime Receiver :About 1 year
Push button transmitter :About 2 years
Sound volume About 85dB/m ※When sound volume is \"\"big\"\"
Radio wave coverage distance Vista about 100m
Frequency 313MHz (Specific small electric power equipment )
ID code About 65000 kinds
Temperature range 0~40℃
Size Receiver :121(W)×27(D)×85(H)mm
Push button transmitter :33(W)×18(D)×80(H)mm
Weight Receiver :About 116g(except battery )
Push button transmitter :About 23g(except battery )
Accessories Installation screws 2 pcs 、
Sleeve 2 pcs 、
Double-Sided tape 1pc
Since it is a wireless type (radio) which does not require wiring it can be easily installed!
Ideal for calling and notification at general homes shops and offices.
No risk of interference because there are approximately 65000 ID codes (identification codes).
Battery replacement timing is noticed by blinking of a lamp.
You can select a tone from 10 types of tones.
The water-proof press button can be installed outdoors including walls under eaves. *Do not install the button at places subjected to a large amount of water (due to unexpectedly strong rains typhoons etc.).
Additional explanation
Catalog Price (JPY)

¥ 3,350 (Excluding tax)/¥ 3,685(Tax including)

Quantity of stock

Latest stock:10

(2026/11/19 21:41 Currently)

Update
Catalog Page Page 2314
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)