Item# : EA864CF-31
Description : Wireless Caller
Spec
| Manufacturer | Panasonic |
||
|---|---|---|---|
| Set of table receiver and chime transmitter |
|||
| Power supply-Receiver:100VAC(50/60Hz)、transmitter:coin type lithium battery(CR2032)×2 pc(including) |
|||
| Radio wave coverage distance-Horizontal distance 40m at a place without block (It varies depending on ambient environments.) |
|||
| Signal sound volume-3-level switching (Large: Approx. 70dB, Medium: Approx.: 58dB, Small: Approx. 46dB) |
|||
| Signal sound-5 types of sound tones are available. |
|||
| Battery life-Approx. 1 year (10 times/day) |
|||
| Dim.-Receiver:172×38×104(H)mm、transmitter:78×26×121(H)mm |
|||
| Weight-Receiver:approx. 420g、transmitter:approx. 140g(excluding battery) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 33,600 (Excluding tax)/¥ 36,960(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2025/12/21 14:21 Currently) |
||||
| Catalog Page | Page 2376 | ||||