Item# : EA864CN-1
Description : [Moving Forward and Backward]Sound Guide Machine (For fork lifts )
Spec
| Sound Volume | 0~93dB |
Power Supply | DC12~48V |
|---|---|---|---|
| Water Proof Description (IP25Considerable ) |
|||
| size | Dia 77×115mm |
Weight | 400g |
| The single unit can call attention to both advancing and reversing with sound. |
|||
| Contains two types of voice |
|||
| Controlled with the power supply and easily installable without a relay when wiring. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,200 (Excluding tax)/¥ 28,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/12 10:39 Currently) |
||||
| Catalog Page | Page 2282 | ||||