Item# : EA870A-1
Description : Dymo Drill
Spec
| Power Supply | AC100V・1500W |
Frequency | 50/60Hz |
|---|---|---|---|
| Rotation Speed | 1000rpm |
Max. perforation capacity | 130mm |
| All Stroke | 335mm |
Overall Height | 564mm |
| Weight | 8.1kg(Motor Included ) |
code | 5m |
| Usage | Perforation of air conditioning electricity gas water supply construction. |
Standard accessory Goods | Water Processing Pad 、Metal fittings 、Grill Storage Bag |
| Double Insulation |
|||
| Bits Are Separately Sold |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 172,700 (Excluding tax)/¥ 189,970(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 23:00 Currently) |
||||
| Catalog Page | Page 0854 | ||||