Product Detail

URL:

Item# : EA896A-11

Description : Immersion Type Pipe Heater with Controller

Spec

Just set this IC-controlled heater in cold water, and the water heats up to the desired temperature.
Power source-100VAC (50/60Hz)
Power consumption-900W
Material-Body: ABS resin, heater: titanium, protection rubber: EPT synthetic rubber
Temperature control range-30 to 100℃ (cannot lower the temperature)
Cord length-1.8m (tracking prevention plug with an earth wire) 
With safety cover (stainless steel)
Dim.-120 x 66 x 460(H)mm 
Weight-Approx. 850g
Accurate, safe, and handy high-power electronically-controlled heater that can be used anywhere
Equipped with a dry heating memory circuit and a dry heating prevention function
Additional explanation
Catalog Price (JPY)

¥ 49,500 (Excluding tax)/¥ 54,450(Tax including)

Quantity of stock

Latest stock:0

(2025/08/08 02:13 Currently)

Update
Catalog Page Page 0886

Replacement Items

EA896A-12
Web catalog image

Product movie

Documents

Drawings