Product Detail

URL:

Item# : EA896AH-1

Description : Heater For Anti-freezing Water tank

Spec

Water Heating Exclusive Use
Power Supply 100V
Heater sheath Copper Tube (Nickel Plating )
Temperature overheat prevention (Temperature Fuse 128℃)
Code Length 2m
Weight 2.2kg
Prevents water in a water tank etc. from freezing in the cold season.
Volume 1000W
Heater Length 660mm
Lowest Liquid level 195mm
Temperature control range 0~40℃
Additional explanation
Catalog Price (JPY)

¥ 76,700 (Excluding tax)/¥ 84,370(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 22:35 Currently)

Update
Catalog Page Page 0865
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG