Item# : EA896B-16
Description : Portable Bearing Heater
Spec
Power supply-AC100V(50/60Hz) |
|||
Suitable bearing maximum outside dia.-160mm |
|||
Suitable bearing minimum inside dia.-20mm |
|||
Suitable bearing weight-10kg |
|||
Setting temperature range-20 to 180℃ |
|||
Power consumption-1kVA |
|||
With automatic demagnetization function |
|||
Size-340(W)x250(D)x121(H)mm |
|||
Weight-3.5kg |
|||
Good for field work |
|||
No need for hanging bearing on bar; putting it on cone suffices |
|||
Feature-electromagnetic induction with whirlpool current type brings compact, easy-operation, quick heat. |
|||
Standard heat time(20 to 110℃)-Bearing No.6408(ID. 40mm):1 minute 38 seconds Bearing No.6010(ID. 50mm):1 minute 21 seconds Bearing No.6215(ID. 75mm):1 minute 05 seconds Bearing No.6019(ID. 95mm):1 minute 02 seconds |
|||
Accessories: Power cable (2m), protective gloves, special bag |
|||
With 5-step output switching function (further, half-output mode is installed for each step) |
|||
PSE mark compliant product |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 425,000 (Excluding tax)/¥ 467,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/05/03 18:21 Currently) |
||||
Catalog Page | Page 0339 |