Item# : EA896HC-16
Description : Rubber Heater For Resin Pail Can
Spec
| Temperature Measuring Range | 0 to 40℃ |
Control Way | Liquid Swell Type ON/OFF Control |
|---|---|---|---|
| With Temperature Fuse 110℃ |
|||
| Use Environmental Temperature | -10 to 40℃ |
Size | 920x200mm |
| Weight | 1.8kg |
Cord Length | 2m |
| It can be mounted on a pail can of diameter 800 to 1000 mm with adjuster and buckle. |
|||
| Power Supply | 100V |
Volume | 150W |
| Properness Can | 18・20L Pail Can | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 120,000 (Excluding tax)/¥ 132,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/11 14:56 Currently) |
||||
| Catalog Page | Page 0864 | ||||