Item# : EA897A-90
Description : Portable Blower (Direct-connected)
This product is no longer available. Please refer to replacement item below.
Spec
Use this for ventilation, drying, factory fan.
|
Cord length-3.7m
|
Powder coating
|
Fan dia. |
900mm
|
Motor |
1/3 HP
|
Air volume |
(strong)198m3/min.,(weak) 167m3/min
|
Rotation speed |
(strong)1,040rpm, (weak)730rpm
|
Voltage and current |
120V, 5.5A
|
Noise |
79dB
|
Weight |
37kg
|
Dimension |
φ920×350(D)mm |
Catalog Price (JPY) |
¥
84,700
(Excluding tax)/¥
93,170(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/04/30 05:06 Currently)
|
Documents
Catalog |
-
-
|
Instruction manual(Japanese) |
-
|
Specification |