Item# : EA897AG-1
Description : Blower
Spec
| Max. air low rate--1: 78m3/min (50Hz), 88m3/min (60Hz)-2: 79m3/min (50Hz), 90m3/min (60Hz) |
|||
| Power cord--1: 0.75mm2 (3-core) x 2m(with 2P plug and grounding clip) -2: 0.75mm2 (4-core) x 2m(Plug is not included.) |
|||
| Dim.-524(W) x 248(D) x 497(H)mm |
|||
| Weight--1: 7.8kg, -2: 7.7kg |
|||
| Material-Body: stainless steel, Guard: resin, blade: resin |
|||
| Power source | 100V |
Spec. | Two speed (Hi/Lo) |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 36,000 (Excluding tax)/¥ 39,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/11 12:59 Currently) |
||||
| Catalog Page | Page 0060 | ||||
Replacement Items
|
|