Item# : EA897AH-2
Description : [Recharge Type]Blower
Spec
| Power Supply |
14.4VOr 18V(Separately Sold )、AC100V
|
Air Speed |
2 stages (Strong Mode 190/Weak Mode 120m/min)
|
| Size |
256(W)×199(D)×252(H)mm
|
Fan diameter |
140mm
|
| Weight |
0.9kg(Only the body )
|
Accessories |
ACAdapter
|
Small ×Lightweight
|
Available To Use In Various Positions Such As By “hanging Down” Or By “hanging On The Wall”
|
Battery 、Charger Separately Sold
|
| The battery of EA813HE-15(14.4V 5.0Ah)、EA813HF-16(18V 4.0Ah)、-17(18V 5.0Ah) are usable, too. |
| Catalog Price (JPY) |
¥
7,600
(Excluding tax)/¥
8,360(Tax including)
|
| Quantity of stock |
Latest stock:6
(2026/11/18 20:03 Currently)
|
| Catalog Page |
Page 0061
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |