Item# : EA897AN-1
Description : Twin Fan
Spec
| Power Supply |
AC100V (50/60Hz)
|
Power Consumption (50/60Hz) |
175/215W
|
| Max. Air flow (50/60Hz) |
114/124m3/min
|
|
|
3 step speed adjustment type (Strong・Medium・Weak)
|
| Size |
595x605x1360(H)mm
|
Fan Dia. |
450mm
|
| Cord Length |
2.4m
|
Weight |
13.5kg
|
Changing the angles of the upper and lower fans air can be blowed over a wide range.
|
| Material |
Blade: Aluminum |
|
|
| Catalog Price (JPY) |
¥
31,000
(Excluding tax)/¥
34,100(Tax including)
|
| Quantity of stock |
Latest stock:9
(2026/03/18 12:15 Currently)
|
| Catalog Page |
Page 0060
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| How to use |
-
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.