Item# : EA897AN-31
Description : Mist Generator
Spec
Power Supply | AC100V (50/60Hz) |
Power Consumption (50/60Hz) | 90/118W |
---|---|---|---|
Swing angle | 75° |
Angle of elevation | 3 stages |
Max. air flow (50/60Hz) | 141/161m3/min |
||
3 step speed adjustment type (Strong・Medium・Weak) |
|||
Size | Body :1150x1000x1345 to 1510(H)mm Tank :395x435x735(H) |
Fan Dia. | 450mm |
Cord Length | Body :2.4m Tank :5.0m |
Weight | Body :12.9kg Tank :8kg |
Full-open type motor |
|||
Comfort cooling with mist + fan. |
|||
Fully closed motor |
|||
Material | Blade: Aluminum | ||
With a thermal protector that stops at high temperatures |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 67,800 (Excluding tax)/¥ 74,580(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/19 11:25 Currently) |
||||
Catalog Page | Page 0059 |
Replacement Items
![]() |
|