Item# : EA897AS-1
Description : Industrial Fan (Stand Type)
Spec
| ※ | The Product Must Be Assembled By User |
Power Supply | AC100V(50/60Hz Sharing ) |
|---|---|---|---|
| Power Consumption | 80/95W(50/60Hz ※In Case Of Strong ) |
Fan Dia. | 43.5cm |
| Number Of Blades | 4 Sheets |
Swing angle | Left and right. About 75° |
| Depression/elevation angle | 3 stage |
Air flow | 3 stage :Strong (3)、Middle(2)、Weak (1) |
| Material | Steel 、Polypropylene 、blade: resin |
Size | 800(W) x 700(D) x 1120 to 1430(H)mm |
| Weight | 5.0kg |
Cord Length | About 1.8m |
| Accessories | The front Panel (Can be used even if removed) |
||
| Spiral Air current |
|||
| Powerful ventilation with unique front panel It blows wind further away. | |||
| By mounting the front panel with spiral shape, the wind that travels in a straight line like a circulator is realized. | |||
| Similarly to the ordinary industrial fan, it sends strong wind over the wide range. |
|||
| The tripod folds and makes it easy to move and clean up. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,800 (Excluding tax)/¥ 19,580(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:90 (2026/10/31 17:47 Currently) |
||||
| Catalog Page | Page 0060 | ||||