Item# : EA897AS-4
Description : Industrial Fan (Wall Mount Type)
25/12/24 Size: (Incorrect) 500 x 300 x 530 (H) mm (Correct) 510 x 400 x 510 (H) mm (No. 56 9046)
Spec
| ※ | The Product Must Be Assembled By User |
Power Supply | AC100V(50/60Hz Sharing ) |
|---|---|---|---|
| Power Consumption | 80/95W(50/60Hz ※In Case Of Strong ) |
Fan Dia. | 43.5cm |
| Number Of Blades | 4 Sheets |
Swing angle | Left and right. About 75° |
| Depression/elevation angle | 4 stage |
Air flow | 3 stage :Strong (3)、Middle(2)、Weak (1) |
| Material | Steel 、Polypropylene、Blade: resin |
Size | 510(W) x 400(D) x 510(H)mm |
| Weight | 4.0kg |
Cord Length | About 1.8m |
| Accessories | The front Panel (Can be used even if removed) |
||
| Spiral Air current |
|||
| Powerful ventilation with unique front panel It blows wind further away. | |||
| By mounting the front panel with spiral shape, the wind that travels in a straight line like a circulator is realized. | |||
| Similarly to the ordinary industrial fan, it sends strong wind over the wide range. | |||
| Usable at ease also in locker rooms and the places where small children are present, not only in factories | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 17,800 (Excluding tax)/¥ 19,580(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:19 (2026/11/17 21:20 Currently) |
||||
| Catalog Page | Page 0060 | ||||
Replacement Items
|
|