Product Detail

URL:

Item# : EA897BB-11

Description : [Engine Type] Blower

This product is no longer available. Please refer to replacement item below.

Spec

Fuel Mix Gas
Exhaust The amount 25.4cc
2 Cycle
Tank Capacity 0.47L
Only For Blow-Off
Max. Air Speed 59.1m/s
Air flow 9.1m3/min
Size 330×265×345(H)mm(Except for the nozzle)
Weight 4.1kg
Accessories Nozzle 、Socket (2 Pcs) Wrench
Convenient at the time of continuous work, with a fixed lever
Additional explanation
Catalog Price (JPY)

¥ 34,300 (Excluding tax)/¥ 37,730(Tax including)

Quantity of stock

Latest stock:0

(2025/09/03 08:03 Currently)

Update
Main image