Product Detail

URL:

Item# : EA897BB-8

Description : Rechargeable Blower

This product is no longer available. Please refer to replacement item below.

Spec

Battery-14.4V (battery pack is sold separately, EA813RB-14A, -14B, -14C)
Charge time-27min
Wind pressure-0 to 3.5kPa
Airflow-0 to 1.7m3/min
Continuous operating time-HIGH: 21min, LOW: 30min
Dim.-555 (non nozzle 335) x 163 x 225mm
Weight-1.8kg
Suction, blowoff
With 220mm nozzle, belt hook
A battery pack, battery charger, dust bag, etc. do not come with this.
Variable speed
Specification Body (battery sold separately)
Specification Body (battery sold separately)
Additional explanation
Catalog Price (JPY)

¥ 11,400 (Excluding tax)/¥ 12,540(Tax including)

Quantity of stock

Latest stock:0

(2025/04/30 15:51 Currently)

Update
Web catalog image

Documents

Flyer
  1. PDF
Specification
  1. PDF
Manufacturer’s instruction manual(Japanese)