Item# : EA897BK-6
Description : Engine type Blower
Spec
| Fuel | Mix gasoline |
Exhaust The amount | 25.4cc |
|---|---|---|---|
| 2Cycle |
|||
| Tank Capacity | 600ml |
||
| Only For Blow-Off |
|||
| size | 425(W) x 310(D) x 415(H)mm(Nozzle Except ) |
Weight | 6.2kg |
| Accessories | Nozzle 、Socket wrench |
||
| Continuation At the time of work Convenient Fixed Lever Adapted 。 |
|||
| Air flow | 12.3m3/min |
Air Speed | 72.5m/s |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 76,400 (Excluding tax)/¥ 84,040(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/12 18:15 Currently) |
||||
| Catalog Page | Page 2425 | ||||